Beli marking laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Mulai

    Rp199.900

    Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Deskripsi:
    USB3.1/Type C Reversible Connector.
  2. Sandisk Ultra Dual Drive USB Type C
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Sandisk Ultra Dual Drive USB Type C
    Deskripsi:
    Designed for smartphones, tablets and computers that feature the new USB Type-C port, the SanDisk Ultra USB Type-C flash drive is easy to plug in because it's always right-side up.
  3. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  4. STS Marking Laser
    38%
    Mulai

    Rp6.199.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  5. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  6. Unit Laser Marking
    Mulai

    Rp179.900

  7. STS Meteran Laser Level (Laser Line)
    Mulai

    Rp24.999.900

    STS Meteran Laser Level (Laser Line)
    atribut:
    • Accessories: Laser level, Photodetector, Remote control, Tripod
    • Vertical (mm): 187
    • Horizontal (mm): 140
    • Accuracy: Horizontal +-8\"
    • Automatic Compensation Range (°): ± 5
    • Container protection class: IP56
    • Power Supply: AA alkaline battery x 6 (included)
    • Content: Laser Levels, Receiver, Remote controller, Tripods
  8. KRISBOW Mesin Tekuk
    Mulai

    Rp45.999.900

    KRISBOW Mesin Tekuk
    atribut:
    • Bending Width (mm): 1270
    • Bending Thickness (mm): 2
    • Bending Angle (°): 0-135
    • Max. Clamping Bar Lift (mm): 48
    • Dimensions (LxWxH) (mm): 1700x710x1270
  9. TITAN Striping & Marking Machine Accessories
    Mulai

    Rp10.999.900

    TITAN Striping & Marking Machine Accessories
    atribut:
    • Country of Origin: USA (subject to change)
    • UNSPSC: 49161524
  10. SOJIKYO Spirit Level Laser 3in1 (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    SOJIKYO Spirit Level Laser 3in1 (Waterpass)
    Deskripsi:
    Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahari
    atribut:
    • Type: Multipurpose Waterpass Laser 3in1
    • Wavelength (nm): 630-680
    • Power Source: 3x Baterai Kancing LR44/AG13
    • Tape Measuring Length (m): 2.5 dengan pengunci
    • Dimensions (cm): 18.5x6.2x2.8
    • maximum output (mW): 5
  11. BOSCH Cross line laser
    Mulai

    Rp2.199.900

    BOSCH Cross line laser
    Deskripsi:
    Just open the irradiation cover and instantly display horizontal and vertical lines. Laser irradiation with evenly spaced scales makes positioning easy and accurate. You can use the included target plate to install the main body and the wall at right angles, in which case marking points will be illuminated at evenly spaced intervals. A convenient multi-mount clip that can be fixed in various locations is included as standard.Ideal for checking horizontal and vertical accuracy, replacing wallpaper, pasting tiles, installing shelves, etc.
    atribut:
    • Automatic Correction Range: ±4°
    • Continuous Operating Time (hour): About 5
    • Dimensions, Width W x Depth D x Height H (mm): 65x65x65
    • Included Accessories: Multi-mount clip MM2/N type, adapter plate, target plate (target for right-angle irradiation confirmation)
    • Irradiation Distance (m): Within 7
    • Irradiation Line: Horizontal, vertical
    • Irradiation range: 60°
    • Laser Light Color: Red
    • Light Source: Laser diode
    • Mass (g): 270 (including batteries)
    • Measuring Accuracy: ±0.8mm/m
    • Output (mW): 1 or less (Class 2)
    • Power Supply: AAA alkaline battery x 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Wavelength (nm): 635
  12. Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  13. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  14. Sandisk Ultra Flair USB 3.0
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    Sandisk Ultra Flair USB 3.0
    Deskripsi:
    The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
  15. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga marking laser Terbaru October 2026
Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Rp199.900
Sandisk Ultra Dual Drive USB Type CRp189.900
Tajima Meteran Laser Level (Laser Line)Rp8.099.900
STS Marking LaserRp6.199.900
OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)Rp3.999.999.900
Unit Laser MarkingRp179.900
STS Meteran Laser Level (Laser Line)Rp24.999.900
KRISBOW Mesin TekukRp45.999.900
TITAN Striping & Marking Machine AccessoriesRp10.999.900
SOJIKYO Spirit Level Laser 3in1 (Waterpass)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait